Zoro Homepage

Cartridge, 2-1/4", Brass

  • Mfr # G67922

  • Zoro # G5367028


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Ceramic
Finish
Unfinished
Material of Construction
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G67922
Zoro #
G5367028
UPC #
670240379145
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/4 in
Overall Length
2 1/8 in

Details

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Ceramic
Finish
Unfinished
Material of Construction
Ceramic
Includes
(1) Cold Cartridge, (1) Hot Cartridge
For Use With
Zurn Faucets
Item
Cartridge
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
For Use With Mfr. Model Number
Chicago: 1277-DAB T&S: B-6RK
Use With Water Temp.
Hot/Cold
Series
AquaSpec(R)
Product Type
Cartridge
Turn Direction
Single Handle
For Water Temperature
Hot/Cold
Cartridge Type
Ceramic Disc
Compatible Series
AquaSpec(R)
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Chicago: 1277-DAB T&S: B-6RK
Turn Angle
90 Degrees

Description

Cartridge, Fits Brand Zurn, Finish Unfinished, For Use With Mfr. Model Number Chicago: 1277-DAB T&S: B-6RK, Use With Water Temp. Hot/Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.