Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, Slow Closing Metering

  • Mfr # G61754

  • Zoro # G0488896


product price: $33.99
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Zurn
Material
Metal
Material of Construction
Metal
Includes
Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G61754
Zoro #
G0488896
UPC #
670240625877
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-7/16 in x 1-1/16 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Zurn
Material
Metal
Material of Construction
Metal
Includes
Seals
For Use With
Zurn Slow Closing Metering Faucets
For Use With Mfr. Model Number
238A
Item
Cartridge
Use With Water Temp.
Hot/Cold
Type
Slow Closing Metering
Series
AquaSpec(R)
Product Type
Cartridge
Compatible Manufacturer Part Number
238A
Turn Angle
90 Degrees
Turn Direction
Single Handle
Compatible Series
AquaSpec(R)
Compatible Brand
Zurn
For Water Temperature
Hot/Cold

Description

Cartridge, Fits Brand Zurn, For Use With Mfr. Model Number 238A, Use With Water Temp. Hot/Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.