Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Adjustable Extension

  • Mfr # P100-EA

  • Zoro # G714599804


product price: $1,685.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15 in
Depth
9.38 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-EA
Zoro #
G714599804
UPC #
670240231429
Country of Origin
Unknown

Dimensions

Length (In.)
15 in
Depth
9.38 in
Width
15 in

Description

Zurn's adjustable extension allows you to adjust the clamp collar to the level needed to meet the waterproofing membrane using a threaded collar for the Z100 roof drain


  • Durable construction stands up to tough environments
  • Part/Repair Part - Adjustable Extension Only
  • Design accommodates new construction and retrofit applications
  • System accessories available including aluminum dome strainer, underdeck clamp, vandal-proof screws and roof sump receiver
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.