Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron; Top: Nickel Bronze, Top: Round, Floor Drain

  • Mfr # FS06NIC2N-CI

  • Zoro # G9890223


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron; Top: Nickel Bronze
Type
Top: Round
Connection
No Hub
Overall Diameter
8"
Size
Top: 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS06NIC2N-CI
Zoro #
G9890223
UPC #
670240905177
Country of Origin
China

Dimensions

Overall Diameter
8"
Size
Top: 6"

Details

Item
Floor Drain
Material of Construction
Cast Iron; Top: Nickel Bronze
Type
Top: Round
Connection
No Hub
For Use With
Recommended For Foot Traffic Applications
Pipe Dia In.
Outlet: 2"

Description

FS06NIC2N-CI - 6 In. Square Nickel Bronze F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.