cek 6in x 20in Galvanized Ductile Iron Bar Grate - P.N. 61025G017

  • Mfr # P6-BG

  • Zoro # G415797271


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
20 in
Height (In.)
0.75 in
Width
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-BG
Zoro #
G415797271
UPC #
670240477933
Country of Origin
China

Dimensions

Length (In.)
20 in
Height (In.)
0.75 in
Width
5.38 in

Description

The P6-BG is a class C 6in galvanized ductile iron slotted bar grate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.