CEK 6in x 40in Fabricated Galvanized Slotted Class A Grate P.N. 640630037

  • Mfr # P6-FG

  • Zoro # G915797276


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
40 in
Height (In.)
0.75 in
Width
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6-FG
Zoro #
G915797276
UPC #
670240478091
Country of Origin
United States

Dimensions

Length (In.)
40 in
Height (In.)
0.75 in
Width
5.38 in

Description

Zurns P6-FG is a class A 6-inch galvanized steel fabricated slotted grate. Backed with a 1-year warranty, building owners can rest easy knowing the durable construction will stand the test of time against extended wear and tear.


  • Durable construction stands up to tough environments
  • Made from galvanized steel
  • Rated as light-duty
  • Grate conforms to DIN rating of A and is ADA compliant
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.