Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Module Kit 2GPM Flow Meter

  • Mfr # QHMCM2

  • Zoro # G515819538


product price: $72.69
/ea

Key Features

Height
2.75 in
Length
5 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMCM2
Zoro #
G515819538
UPC #
84169000347
Country of Origin
Germany

Dimensions

Height
2.75 in
Length
5 in
Width
4.25 in

Description

The Zurn QickZone manifold provides a reliable and innovative solution for radiant systems. The modular brass QickZone requires only a few SKUs to build any size manifold in any configuration, providing installation versatility and reducing inventory.


  • QickZone supply and return central modules
  • 1.31 GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.