Zoro Homepage

Center Outlet Waste Tee, 1-1/2" Pipe Dia., Cast Brass

  • Mfr # Z8758-SC

  • Zoro # G3135781


product price: $71.39
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Connection
Slip Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8758-SC
Zoro #
G3135781
UPC #
084169618412
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
16 in
Overall Length
16 in
Overall Width
8 5/8 in
Overall Height
2 1/4 in
Fits Pipe Size
1 1/2 in

Details

Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Connection
Slip Joint
Includes
Arm
Standards
cUPC
For Use With
1-1/2 in Pipes
Material of Construction
Cast Brass
Item
Waste Tee
Gauge
17 ga
Color/Finish
Chrome
Type
Center Outlet
Finish
Chrome
Material
Cast Brass
Connection Type
Slip
Product Type
Waste Tee
Application
Drain
Color
Silver
Ligature Resistant
No

Description

Waste Tee, Overall Diameter Not Applicable, Overall Width 8 5/8 in, Shape Not Applicable, Product Type Waste Tee, Includes Arm, Standards cUPC, Finish Chrome-Plated, Application Drain, Gauge 17 ga, Overall Length 16 in, Material Cast Brass, Color Silver, Flow Rate Not Applicable, Overall Height 2 1/4 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.