Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Section

  • Mfr # P883-CHANNEL

  • Zoro # G022413007


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P883-CHANNEL
Zoro #
G022413007
UPC #
670240474895
Country of Origin
United States

Description

Neutral Channel, Standards Not Applicable, Trench Color Gray, Application Kitchen, Pool, Residential, Sidewalk, Includes Strainer No, ADA Compliant ADA Compliant, Basin Finish Not Applicable, Grate Finish Dura Coated, Product Type Neutral Channel, Ligature Resistant Not Applicable, Shape Not Applicable, Includes Grate Yes, Includes Not Applicable, Trench Material Polyethylene, Grate Material Cast Iron, Grate Color Gray, Outlet Connection Type Not Applicable, Installation Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.