Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # Z5675.213.09.00.00
Zoro # G5068664
product price:Â $837.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z5675.213.09.00.00
Zoro #
G5068664
UPC #
670240801615
Country of Origin
China
Dimensions
Width
13-1/2"
Depth
24-1/4"
Height
26-5/8"
Trapway Dia.
2-1/8"
Rim Height
10-1/4"
Manufacturers Warranty Length
3 yr.
Water Surface Width
10 in
Trapway Diameter
2 1/8 in
Water Surface Length
12 in
Description
Child Flush Valve Toilet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.