Electric Bidet Seat with Heated Seat, Warm Water, Rear and Lady Wash, and Remote
- Mfr # TL-AZEB106VWH
- Zoro # G816047616
product price:
$
281.99
/ea
Free Shipping & Returns
Key Features
Color
White
Hinge Material
Plastic
Seat Height
4.4 in
Overall Width
14.8 in
Includes Hardware
Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL-AZEB106VWH
- Zoro #
- G816047616
- UPC #
- 191042079403
- Country of Origin
- China
Dimensions
- Seat Height
- 4.4 in
- Overall Width
- 14.8 in
Details
- Color
- White
- Hinge Material
- Plastic
- Item
- Bidet Seats
- Includes Hardware
- Remote
Description
Electric Bidet Seat with Heated Seat, Warm Water, Rear and Lady Wash, Air Dryer, Self Cleaning Nozzle, and Wireless Remote
- •Adjustable Heated Seat – Stay comfortable with multiple warmth settings for a cozy experience.
- •Customizable Cleansing Options – Choose from rear and gentle wash settings with adjustable water temperature and pressure.
- •Warm Air Drying – Reduce paper use with customizable air temperature settings for a refreshing finish.
- •Self-Rinsing Nozzle & Easy-to-Maintain Seat – The nozzle cleans itself before and after use, while the seat features a special coating for effortless upkeep.
- •Wireless Remote Control – Adjust settings easily with a user-friendly, wireless remote.
- •Soft-Close Seat & Night Light – Prevents slamming and adds a soft glow for nighttime convenience.
- •Fast Processing & Shipping – Ships quickly for a hassle-free experience.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.