Chrome plated cast brass twist drain for 3-1/2 in
- Mfr # Z89600
- Zoro # G7724983
product price:
$
78.99
/ea
Key Features
Material of Construction
Cast Brass
Connection
MNPT
For Use With
For 3-1/2" Sink Opening, Slip Nut and Blind Cap for 1-1/4" Overflow Outlet
Color Finish
Chrome Plated
Pipe Dia In.
Outlet: 2" or 1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z89600
- Zoro #
- G7724983
- UPC #
- 670240583047
- Country of Origin
- China
Details
- Item
- Twist drain
- Material of Construction
- Cast Brass
- Connection
- MNPT
- For Use With
- For 3-1/2" Sink Opening, Slip Nut and Blind Cap for 1-1/4" Overflow Outlet
- Color Finish
- Chrome Plated
- Pipe Dia In.
- Outlet: 2" or 1-1/2"
Description
Zurn AquaSpec® chrome plated cast brass twist drain for 3-1/2” [89mm] sink opening. Unit is furnished with a slip nut and blind cap for 1-1/4” [32mm] overflow outlet. Standard 2” NPT male outlet or can adapt to 1-1/2” NPT male outlet with provided nipple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.