CI Floor Drain, 4inNH Outlet, 5inRd Adj Pol Ni Str+Heel Proof Sq Opening Grate-TP

  • Mfr # ZN415-4NH-5B-P

  • Zoro # G615778674


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Drain Material
CastIron;NickelBronze
Color - Drains
Nickel
Connection - Drains
NH
Length - Drains
8.375 in
Includes
5" Pol Nic Brz "Type B" Top Assembly, Clamping Collar, Body and Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZN415-4NH-5B-P
Zoro #
G615778674
UPC #
670240139527
Country of Origin
China

Dimensions

Length - Drains
8.375 in

Details

Drain Material
CastIron;NickelBronze
Color - Drains
Nickel
Connection - Drains
NH
Includes
5" Pol Nic Brz "Type B" Top Assembly, Clamping Collar, Body and Hardware

Description

As a Zurn patented contractor solution, our floor drains are designed as much for easy installation, as they are for tough performance. The combination invertible membrane clamp and adjustable collar offer jobsite flexibility to save time and costs. Once installed, the Z415B features a cast iron body for superior strength down the road. Meanwhile, the polished nickel bronze, light-duty strainer prevents buildup. From labor saving to long lasting, upgrade to our commercial floor drains for your next project.


  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.