This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zurn

Clamp Ring, Stainless Steel, 3/8" Tube (Discontinued)

Mfr # QCLP2X
Zoro # G1513490
UPC # 084169002341
Country of Origin United States
Category PEX Fittings
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCLP2X
Zoro #
G1513490
UPC #
084169002341
Country of Origin
United States

Dimensions

Tube Size
3/8"
Pipe Size - Pipe Fitting
3/8"
PEX Size
3/8"
Pipe Size (Fittings)
3/8"

Details

Item
Clamp Ring
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Clamp
Fitting Connection Type
Clamp
Max. Pressure
80 psi
Temp. Range
33 Degrees to 200 Degrees F
Standards
ASTM F877, CAN CSA B137.5 NSF 1 4

Description

Ratchet Clamp Ring, Tube Fitting Material Stainless Steel, Fitting Connection Type Clamp, Tube Size 3/8 in, Pipe Size - Pipe Fitting 3/8 in, PEX Size 3/8 in, Max. Pressure 80 psi, Temp. Range 33 Degrees to 200 Degrees F, Standards ASTM F877, CAN CSA B137.5 NSF 1 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.