Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Tee

  • Mfr # Z1445-4NH-BP

  • Zoro # G614599805


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4.44 in
Depth
5 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1445-4NH-BP
Zoro #
G614599805
UPC #
670240078444
Country of Origin
Unknown

Dimensions

Length (In.)
4.44 in
Depth
5 in
Width
4 in

Description

The Zurn Z1445 cleanout tee has a Dura-Coated cast iron body with a gas and watertight ABS tapered thread plug.


  • Dura-Coated cast iron construction
  • Gas and watertight tapered thread plug
  • Bronze plug option available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.