Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout

  • Mfr # Z1474-4-N

  • Zoro # G122411316


product price: $1,418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1474-4-N
Zoro #
G122411316
UPC #
670240068063
Country of Origin
Switzerland

Description

Cleanout Housing, Product Type Cleanout Housing, Overall Diameter 10 1/2 in, Material Cast Iron, Finish Unfinished, Installation Type Not Applicable, Color Not Applicable, Grate Surface Type Not Applicable, Shape Round, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant ADA Compliant, For Use with Drain Type Cleanout Drain, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.