Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Flange, PVC Pipe, 3"

  • Mfr # CF2988-PVC

  • Zoro # G5408897


product price: $11.49
/ea

Key Features

Fits Brand
Zurn
For Use With
Light Commercial or Residential Applications
Size
3" x 4"
Sub-Category
Flange
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2988-PVC
Zoro #
G5408897
UPC #
670240472075
Country of Origin
United States

Dimensions

Size
3" x 4"

Details

Item
Toilet Closet Flange,PVC Pipe,3"
Fits Brand
Zurn
For Use With
Light Commercial or Residential Applications
Sub-Category
Flange
Material
PVC
Material of Construction
PVC

Description

Closet Flange,PVC Pipe,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.