Closet Rebuild Kit, For Toilets, Urinals

  • Mfr # P6000-ECR-PWS-RK

  • Zoro # G5379153


product price:  $27.99
/ea

Key Features

Fits Brand
Zurn
For Use With
Closet
For Use With Mfr. Model Number
Mfr. No. Z6000
Color/Finish
White, Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6000-ECR-PWS-RK
Zoro #
G5379153
UPC #
670240596979
Country of Origin
United States

Details

Item
Diaphragm Assembly
Fits Brand
Zurn
For Use With
Closet
For Use With Mfr. Model Number
Mfr. No. Z6000
Color/Finish
White, Blue
Material
Plastic
Includes
Handle, Tailpiece O-Ring, Vacuum Breaker Repair Kit, Valve
Color
White, Blue
Gallons per Flush
2.4 gpf
For Flush Valve Type
Manual
Material of Construction
Thermo Plastic Elastomer
Type
Closet Rebuild Kit
Product Type
Diaphragm Assembly
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6000
Compatible Product Type
Toilets
Compatible Series
Z6000
Compatible SubBrand
Flush Valves

Description

Toilets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.