Cold Color Index, Plastic
Mfr # 59454002
Zoro # G5058925
product price: $0.52
/eaKey Features
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Zurn
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59454002
Zoro #
G5058925
UPC #
670240415294
Country of Origin
Thailand
Dimensions
Overall Length
1 1/4 in
Overall Height
3/4 in
Overall Width
1 1/4 in
Details
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Zurn
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
For Use With
Temp Gard Shower Valves
Item
Cold Color Index
For Use With Mfr. Model Number
G60508, Z871B1-XL, Z871B4-XL
Type
Cold Color Coded
Product Type
Cold Color Index
Compatible Series
AquaSpec(R) Handle Parts
Compatible Product Type
Faucet Handle
Ligature-Resistant
Not Ligature-Resistant
Description
Cold Color Index, Connection Size Not Applicable, Not Applicable, For Use With Temp Gard Shower Valves, Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.