Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Pedal

  • Mfr # 80428003

  • Zoro # G1899375


product price: $33.39
/ea

Key Features

Material of Construction
Brass
Material
Brass
Fits Brand
Zurn
Finish
Chrome
For Use With Mfr. Model Number
Z85500-XL-WM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80428003
Zoro #
G1899375
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Pfister Screw Face Plate Chrome
Material of Construction
Brass
Material
Brass
Fits Brand
Zurn
Finish
Chrome
For Use With Mfr. Model Number
Z85500-XL-WM
Use With Water Temp.
Cold
Legend Text
Cold
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Legend Style
Text
Part Type
Foot Pedals and Parts
For Water Temperature
Cold
Compatible Manufacturer Part Number
Z85500-XL-WM
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Series
AquaSpec(R)

Description

Foot Pedal, Fits Brand Zurn, For Use With Mfr. Model Number Z85500-XL-WM, Finish Chrome, Overall Width 1 in, Use With Water Temp. Cold, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.