Zoro Homepage

Cold Water Washer, Rubber

  • Mfr # 7000-12

  • Zoro # G5075926


product price: $1.49
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Zurn
Material
Rubber
Finish
Rubber
Material of Construction
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12
Zoro #
G5075926
UPC #
670240604285
Country of Origin
China

Dimensions

Size
1/2 in
Connection Size
3/4 in
Manufacturers Warranty Length
3 yr
Overall Height
1/4 in
Overall Length
1 1/8 in
Overall Width
1 1/8 in

Description

Shower Faucet Cold Water Washer, Non CEC Compliant, Connection Size 3/4 in, Push-In Compression, For Use With Temp-Gard Series Showers, For Use with Series Z7302-SS-MT-DV-HW, Z7300-SS-MT, Z7301-SS-MT, Z7302-SS-MT, Rubber, Zurn, Shower Connection Type 1/2 in Push in Compression, 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.