Zoro Homepage

Combination Roof Drain, Overflow w/3" No-

  • Mfr # RD2130-NH3-C-CI

  • Zoro # G9362737


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
For Use With
To Protect the Roof From Overflow Conditions
Connection
No Hub
Size
19"W x 9-3/8"H
Pipe Dia In.
Outlet: 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2130-NH3-C-CI
Zoro #
G9362737
UPC #
670240483088
Country of Origin
China

Dimensions

Size
19"W x 9-3/8"H

Details

Item
Roof Drain and Overflow
Material of Construction
Cast Iron
For Use With
To Protect the Roof From Overflow Conditions
Connection
No Hub
Pipe Dia In.
Outlet: 3"

Description

Combination Roof Drain,Overflow w/3 In. No-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.