Zoro Homepage

Combo Kit Trap Protector, PVC, 3-1/4", 3-1/4"

  • Mfr # Z8946-NT

  • Zoro # G4053799


product price: $35.65
/ea

Key Features

Material of Construction
PVC
Type
Combo Kit
Pipe Dia. (In.)
3-1/4"
Color
White
Pipe Dia. - Drains
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8946-NT
Zoro #
G4053799
UPC #
084169673664
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3-1/4"
Pipe Dia. - Drains
3 1/4 in
Size
3-1/4"

Details

Material of Construction
PVC
Type
Combo Kit
Color
White
Item
Trap Protector
Color - Drains
White
Material of Construction - Drains
PVC
Standards
ADA compliant
For Use With
Sink
No. of Pieces
1
Nominal Wall (In.)
8 1/4 in

Description

Trap Protector, Product Group - Drains Pipe Covers, Pipe Dia. - Drains 3 1/4 in, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 8 1/4 in, For Use With Sink, Standards ADA Compliant, Height 4 19/32 in, Width 6.6 in, Ligature Resistant Not Ligature Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.