Shop ZURN
See all product information
Create Account
Concealed Arm Lavatory Carrier, 36 in H
- Mfr # Z1231-F/AM-0356.015
- Zoro # G922254274
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Compatible Product Type
Urinals
Overall Length
4 in
Compatible Series
Zurn
Compatible Manufacturer Part Number
0373.050, 0373.950, 0436.004, K-1728, K-1729, K-1997/1999, K-2005,06,07, K-2030,31,32, K-2034,36, Z5341, Z5344, Z5348, Z5361, Z5364, Z5368
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1231-F/AM-0356.015
- Zoro #
- G922254274
- UPC #
- 670240062207
- Country of Origin
- United States
- Compatible Product Type
- Urinals
- Compatible Series
- Zurn
- Compatible Manufacturer Part Number
- 0373.050, 0373.950, 0436.004, K-1728, K-1729, K-1997/1999, K-2005,06,07, K-2030,31,32, K-2034,36, Z5341, Z5344, Z5348, Z5361, Z5364, Z5368
- Includes
- Alignment Truss, Cast Iron Adjustable Headers, Concealed Arms, Mounting Fasteners, Steel Sleeves, Welded Feet
- Material
- Cast Iron, Steel
- Compatible Brand
- American Standard, Kohler, Zurn
- Product Type
- Concealed Arm Lavatory Carrier
- Item
- Lavatory
- Compatible SubBrand
- Brenham, Chesapeake, Greenwich, Kingston, Lavatory, Missouri, Penlyn
- Shell Material
- Cast Iron, Steel
Dimensions
- Overall Width
- 10 in
- Overall Length
- 4 in
- Overall Height
- 36 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Lavatory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.