Concealed Arm Lavatory Carrier, 36 in H
- Mfr # Z1231-F/AM-0958.000
- Zoro # G022254204
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
Compatible SubBrand
Brenham, Chesapeake, Greenwich, Kingston, Lavatory, Missouri, Penlyn
Overall Height
36 in
Material
Cast Iron, Steel
Overall Length
4 in
Compatible Product Type
Urinals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1231-F/AM-0958.000
- Zoro #
- G022254204
- UPC #
- 670240062238
- Country of Origin
- United States
- Compatible SubBrand
- Brenham, Chesapeake, Greenwich, Kingston, Lavatory, Missouri, Penlyn
- Item
- Lavatory
- Material
- Cast Iron, Steel
- Compatible Product Type
- Urinals
- Includes
- Alignment Truss, Cast Iron Adjustable Headers, Concealed Arms, Mounting Fasteners, Steel Sleeves, Welded Feet
- Compatible Manufacturer Part Number
- 0373.050, 0373.950, 0436.004, K-1728, K-1729, K-1997/1999, K-2005,06,07, K-2030,31,32, K-2034,36, Z5341, Z5344, Z5348, Z5361, Z5364, Z5368
- Compatible Brand
- American Standard, Kohler, Zurn
- Compatible Series
- Zurn
- Product Type
- Concealed Arm Lavatory Carrier
- Shell Material
- Cast Iron, Steel
- Traction Material
- Cast Iron, Steel
Dimensions
- Overall Height
- 36 in
- Overall Length
- 4 in
- Overall Width
- 10 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Lavatory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.