Zoro Homepage

Control Kit

  • Mfr # P6000-C30

  • Zoro # G1405844


product price: $0.85
/ea

Key Features

Type
Snap And Lock Ring
Material
Steel
Fits Brand
Zurn
For Use With
Control Stop
For Use With Mfr. Model Number
Z6000-WS1-YB-YC, Z6000-YB-YC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-C30
Zoro #
G1405844
UPC #
670240410411
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Depth
5 in
Overall Height
1/4 in

Details

Item
Pfister Wnsr Btn/Insert Blue Chrome
Type
Snap And Lock Ring
Material
Steel
Fits Brand
Zurn
For Use With
Control Stop
For Use With Mfr. Model Number
Z6000-WS1-YB-YC, Z6000-YB-YC
Includes
snap ring
Color
Silver
Product Type
Control Stop Repair Kit
Compatible Brand
Zurn
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Z6000-WS1-YB-YC, Z6000-YB-YC
Compatible SubBrand
Flush Valves

Description

Control Stop Repair Kit, Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.