This item is Discontinued.

Zurn Coupling, Brass, 1-1/2", PK10 QQC64GX

This item is Discontinued.

Zurn

Coupling, Brass, 1-1/2", PK10 (Discontinued)

Mfr # QQC64GX
Zoro # G707197161
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQC64GX
Zoro #
G707197161
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
1 1/2 in
Fitting Side A Tube Inner Diameter
61/64 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
61/64 in
Fitting Side 2 Pipe Size
3/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Coupling
Specific Fitting Shape
Straight Connector
Standards
ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G
Fitting Side A Connection Type
Barbed
Compatible Tube Material
Polyethylene
Barb Style
Standard
Material Grade
C69300
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
73 Degrees F
Application
Potable Water
Fitting Side B Connection Type
Barbed
Fitting Material
Brass
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
73 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Side 2 Connection Type
Barbed

Description

Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 61/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.