This item is Discontinued.

Zurn Coupling, Brass, 1 9/16", PK25 QEC33GX

This item is Discontinued.

Zurn

Coupling, Brass, 1 9/16", PK25 (Discontinued)

Mfr # QEC33GX
Zoro # G006134096
UPC # 84169117199
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QEC33GX
Zoro #
G006134096
UPC #
84169117199
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
1 9/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Coupling
Specific Fitting Shape
Expansion Coupling
Compatible Tube Material
Polyethylene
Application
Potable Water
Fitting Side A Connection Type
Barbed
Maximum Operating Pressure
160 psi
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Material
Brass
Minimum Operating Temperature
73 Degrees F
Barb Style
Standard
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
PEX Connection Method
Expansion
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi

Description

Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 9/16 in, Specific Fitting Shape Expansion Coupling, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.