Zoro Homepage

Coupling, Plastic, 3" x 6" Size

  • Mfr # P1201-TC-6-CPLG

  • Zoro # G5895401


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Fits Brand
Zurn
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1201-TC-6-CPLG
Zoro #
G5895401
UPC #
670240943537
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in x 6 in
Overall Length
6 in
Overall Width
4 5/8 in

Details

Sub-Category
Repair Parts
Fits Brand
Zurn
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Includes
Plug
For Use With
Carriers in Use with Wall Hung Toilets
Item
Coupling
Connection
4" NPT Male threaded
Color
Gray
Compatible Product Type
Toilets
Compatible Brand
Zurn
Compatible SubBrand
Most Toilets
Product Type
Coupling

Description

Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.