Zoro Homepage

Coupling Plug, Blk

  • Mfr # P1283-3-CPLG-ABS-USA

  • Zoro # G2055684


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Carriers
Includes
Drain Coupling
Color
Black
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1283-3-CPLG-ABS-USA
Zoro #
G2055684
UPC #
670240170254
Country of Origin
China

Dimensions

Size
3 in

Details

Item
Coupling Plug
Fits Brand
Zurn
For Use With
Carriers
Includes
Drain Coupling
Color
Black
Material
ABS
Finish
Unfinished
Product Type
Coupling Plug
Compatible SubBrand
Flush Valves
Compatible Brand
Zurn
Compatible Series
Z1283
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Z1283

Description

Coupling Plug, Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.