Zoro Homepage

Cover Plate, 4 In, Chrome Plated

  • Mfr # G65333

  • Zoro # G6887447


product price: $58.66
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Zurn
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G65333
Zoro #
G6887447
UPC #
670240521674
Country of Origin
China

Dimensions

Length (In.)
6.5
Size
1-1/2" x 6-1/2" x 2-3/4"
Overall Width
2 3/4 in
Overall Length
6 1/2 in
Overall Height
1 in
For Nominal Diameter
1/2 in

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Zurn
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Includes
Mounting Hardware
For Use With
Mfr. No. Z861, Z863, Z825
Item
Trim and Cover Plate
For Use With Mfr. Model Number
Z86100-XL
Product Type
Cover Plate
Part Type
Trim and Cover Plates
Compatible Manufacturer Part Number
Z86100-XL
Compatible Series
Z825, Z861, Z863
Compatible Brand
Zurn

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.