Zoro Homepage

Cover Plate, 4 In.

  • Mfr # P6920-CP4

  • Zoro # G1051215


product price: $44.89
/ea

Key Features

Sub Category
Trim Plates, Caps And Indexes
Fits Brand
Zurn
Material
Chrome Plated Zinc
Size
4"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6920-CP4
Zoro #
G1051215
UPC #
670240418752
Country of Origin
Taiwan, Province of China

Dimensions

Size
4"
Overall Length
4 in
Overall Width
4 in
For Nominal Diameter
1/2 in
Overall Height
1 in

Details

Item
Cover Plate
Sub Category
Trim Plates, Caps And Indexes
Fits Brand
Zurn
Material
Chrome Plated Zinc
Finish
Chrome
Sub-Category
Trim Plates, Caps and Indexes
For Use With
Z6920-XL, Z6930-XL
For Use With Mfr. Model Number
Z6920-XL, Z6920-XL-ACA, Z6920-XL-F
Material of Construction
Zinc
Product Type
Cover Plate
Part Type
Trim and Cover Plates
Compatible Manufacturer Part Number
Z6920-XL, Z6920-XL-ACA, Z6920-XL-F
Compatible Series
Z6000
Compatible Brand
Zurn

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.