Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Plate, Cast, Unfinished

  • Mfr # P6913-12CP8

  • Zoro # G9895895


product price: $66.15
/ea

Key Features

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6913-12CP8
Zoro #
G9895895
UPC #
670240577886
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Overall Width
4 in
Overall Height
1 in
For Nominal Diameter
1/2 in

Details

Sub-Category
Faucet Repair Parts
Fits Brand
Zurn
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
Standards
Compliant with Safe Drinking Water Act
Includes
Mounting Hardware
For Use With
Lavatory Faucets
Item
Trim and Cover Plate
For Use With Mfr. Model Number
Z6913-XL, Z6913-XL-F, Z6913-XL-TMV-1
Product Type
Cover Plate
Part Type
Trim and Cover Plates
Compatible Series
Z6000
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6913-XL, Z6913-XL-F, Z6913-XL-TMV-1

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Cast Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.