Cover, Silver, Square, 5 in L
- Mfr # Z499S-5
- Zoro # G9896026
product price:Â
$
42.49
/ea
Key Features
Material
Carbon Steel
Color
Silver
Gauge
24 ga
Includes
(4) Screws
Grid Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z499S-5
- Zoro #
- G9896026
- UPC #
- 00670240686748
- Country of Origin
- Taiwan, Province of China
- Item
- Cover
- Material
- Carbon Steel
- Color
- Silver
- Gauge
- 24 ga
- Includes
- (4) Screws
- Grid Material
- Stainless Steel
- Type
- Square
- Connection
- Screw
- Installation Type
- Screw-In
- Drain Style
- Square
- Shape
- Square
- For Use with Drain Type
- Floor Drain
- Finish
- Galvanized
- Ligature Resistant
- Not Ligature-Resistant
- Product Type
- Cover
- Shell Material
- Carbon Steel
- Wire Color
- Silver
- Traction Material
- Carbon Steel
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 0 in
- Overall Length
- 5 in
- Overall Height
- 5 in
Description
Cover, Product Type Cover, Overall Width 5 in, Overall Length 5 in, Overall Diameter Not Applicable, Material Carbon Steel, Finish Galvanized, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Square, Includes (4) Screws, ADA Compliant No, Overall Height 5 in, For Use with Drain Type Floor Drain, Drain Style Square, Gauge 24 ga
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.