Zoro Homepage

Crimpmaker Tool

  • Mfr # QCRT2CM

  • Zoro # G404860030


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Includes
Go/No-Go Gauge
Maximum Compatible Wire Size
0.595 in
Crimper Style
Medium Crimp Pex Tool
Jaw Width
3 1/16 in
Compatible Connector Type
ASTM F1807, ASTM F2159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRT2CM
Zoro #
G404860030
UPC #
084169514554
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Compatible Wire Size
0.595 in
Jaw Width
3 1/16 in
Minimum Compatible Wire Size
0.58 in
Tool Length
11 in

Details

Item
Crimpmaker Tool
Includes
Go/No-Go Gauge
Crimper Style
Medium Crimp Pex Tool
Compatible Connector Type
ASTM F1807, ASTM F2159
Compatible Terminal Type
PEX Copper Crimp Ring
Crimping Capacity
3/8 in
Features
Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)

Description

Crimpmaker Tool, Crimper Style Medium Crimp Pex Tool, Crimping Capacity 3/8 in, Compatible Connector Type ASTM F1807, ASTM F2159, Compatible Terminal Type PEX Copper Crimp Ring, Minimum Compatible Wire Size 0.58 in, Maximum Compatible Wire Size 0.595 in, Tool Length 11 in, Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC), Includes Go/No-Go Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.