Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Drain

  • Mfr # Z150F-6NH-PD

  • Zoro # G322579076


product price: $1,115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z150F-6NH-PD
Zoro #
G322579076
UPC #
889934244779
Country of Origin
China

Description

Deck Drain, Grate Finish Dura Coated, Outlet Location Bottom, Drain Material Cast Iron, Height Below Flange 7 1/2 in, Height Above Flange 2 in, Includes Dome Dome Included, Nominal Pipe Size 6 in, Standards ASME A112.6.4, CSA B79.4, Includes Clamp Collar, Drain Body, Low Profile Dome, Shape Square, Connection Type No Hub, Overall Diameter 20 1/8 in, Basin Finish Dura-Coated, Color Blue, Resistance Properties Not Applicable, Grate Surface Type Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.