Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Drain

  • Mfr # Z150F-6NH-Y

  • Zoro # G622579097


product price: $1,728.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z150F-6NH-Y
Zoro #
G622579097
UPC #
889934244885
Country of Origin
China

Description

Deck Drain, Grate Finish Dura Coated, Outlet Location Bottom, Drain Material Cast Iron, Height Below Flange 7 1/2 in, Height Above Flange 2 in, Includes Dome Dome Not Included, Nominal Pipe Size 6 in, Standards ASME A112.6.4, CSA B79.4, Includes Clamping Collar, Drain Body, Extension Body, (4) Clamp Dogs, Frame, Grate, (6) Jam Nuts, (6) Threaded Rods, Shape Square, Connection Type No Hub, Overall Diameter 20 1/8 in, Basin Finish Dura-Coated, Color Blue, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.