Shop ZURN
See all product information
Create Account
DiaphragmAssembly, Rubber;Plastic, 0.13gpf
- Mfr # P6000-EUA-ULF
- Zoro # G8605676
product price:Â
$
36.99
/ea
Key Features
Fits Brand
Zurn
Size
3/4 in Top Spud
Material
Plastic, Rubber
Includes
0.125 gpf Flow Ring, Black Cylinder Slide Adaptor, Black Trip Mechanism, Diaphragm, Diaphragm Disc, Flow Restrictor, Ring Guide, Tailpiece
For Use With
Urinal Flush Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6000-EUA-ULF
- Zoro #
- G8605676
- UPC #
- 670240384835
- Country of Origin
- United States
- Fits Brand
- Zurn
- Material
- Plastic, Rubber
- Includes
- 0.125 gpf Flow Ring, Black Cylinder Slide Adaptor, Black Trip Mechanism, Diaphragm, Diaphragm Disc, Flow Restrictor, Ring Guide, Tailpiece
- For Use With
- Urinal Flush Valves
- For Use With Mfr. Model Number
- Z6000-AV, Z6000AV-HET, Z6003AV-ULF
- Green Environmental Attribute
- Product Contributes To Reducing Water Consumption
- Item
- Diaphragm Assembly
- Standards
- ANSI/ASME A112.19.2 and CAN/CSA B45
- Sub-Category
- Flushometer Parts
- Color/Finish
- Black/Blue
- For Flush Valve Type
- Manual
- Gallons per Flush
- 0.13 gpf
- Product Type
- Diaphragm Assembly
- Compatible SubBrand
- Flush Valves
- Compatible Series
- Z6000
- Compatible Brand
- Zurn
- Compatible Manufacturer Part Number
- Z6000-AV, Z6000AV-HET, Z6003AV-ULF
- Compatible Product Type
- Urinals
- Shell Material
- Plastic, Rubber
Dimensions
- Size
- 3/4 in Top Spud
Description
Urinals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.