Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dilution Tank, Under Bench, 1 gal.

  • Mfr # Z9A-PHIX

  • Zoro # G4037866


product price: $3,446.99
/ea
Free Shipping & Returns

Key Features

Neutralization Method
PHIX Media
Material of Construction - Drains
Polypropylene
Tank Capacity - Plumbing
1.0 gal
Width - Drains
6 1/4 in
Inlet/Outlet - Drains
1-1/2 in FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9A-PHIX
Zoro #
G4037866
UPC #
889934063868
Country of Origin
Canada

Dimensions

Width - Drains
6 1/4 in
Width (In.)
6-1/4
Dia. (In.)
6-1/4
Height - Drains
14 1/4 in
Height (In.)
14-1/4
Outlet Pipe Size
1 1/2 in
Overall Length
14 1/4 in
Inlet Pipe Size
1 1/2 in
Overall Width
6 1/4 in
Overall Diameter
6 1/4 in

Details

Item
Dilution Tank
Neutralization Method
PHIX Media
Material of Construction - Drains
Polypropylene
Tank Capacity - Plumbing
1.0 gal
Inlet/Outlet - Drains
1-1/2 in FIP
Material of Construction
polypropylene
Type
Under Bench
Inlet/Outlet (In.)
1-1/12
Color
Black
Gallons
1
Fitting Material
Brass
Standards
NSF
Holding Temp. Continuous (F)
180 Degrees F
Tank Capacity
1 gal
Includes Cleanout
No
Holding Temperature Continuous
180 Degrees F
Inlet Connection Type
Compression
Product Type
Dilution Tank
Includes
Lower Sediment Collection Chamber, Removable Upper Neutralization Chamber
Material
Plastic
Holding Temperature Intermitted
160 Degrees F

Description

Dilution Tank, Product Type Dilution Tank, Overall Width 6 1/4 in, Color Black, Overall Diameter 6 1/4 in, Tank Capacity 1 gal, Standards NSF, Neutralization Method PHIX Media, Includes Cleanout No, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 160 Degrees F, Outlet Pipe Size 1 1/2 in, Inlet Connection Type Compression, Outlet Connection Type Not Applicable, Inlet Pipe Size 1 1/2 in, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.