Dome Dome Strainer, cast iron, 2", No-Hub
Mfr # FD2376-NH2
Zoro # G5411651
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
cast iron
Type
Dome
Color/Finish
White
Pipe Dia. (In.)
2"
Height (In.)
10-5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD2376-NH2
Zoro #
G5411651
UPC #
670240491014
Country of Origin
China
Dimensions
Pipe Dia. (In.)
2"
Height (In.)
10-5/8"
Length (In.)
12"
Details
Material of Construction
cast iron
Type
Dome
Color/Finish
White
Connection
No-Hub
Item
Dome Strainer
Description
Dome Strainer,No-Hub Body,2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.