Zoro Homepage

Dome Dome Strainer, cast iron, 4", No-Hub

  • Mfr # FD2376-NH4

  • Zoro # G5411487


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Dome
Color/Finish
White
Pipe Dia. (In.)
4"
Height (In.)
10-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2376-NH4
Zoro #
G5411487
UPC #
670240491038
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
10-5/8"
Length (In.)
12"

Details

Material of Construction
cast iron
Type
Dome
Color/Finish
White
Connection
No-Hub
Item
Dome Strainer

Description

Dome Strainer,No-Hub Body,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.