Dome Strainer, 4 5/8 in H, Cast Iron
Mfr # JP2190-CI-DOME
Zoro # G909935318
product price: $69.83
/eaKey Features
Overall Diameter
12 1/2 in
Overall Height
4 5/8 in
Color
Cast Iron
Material
Cast Iron
Installation Type
Drop-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP2190-CI-DOME
Zoro #
G909935318
UPC #
670240506220
Country of Origin
China
Dimensions
Overall Diameter
12 1/2 in
Overall Height
4 5/8 in
Details
Color
Cast Iron
Item
Dome Strainer
Material
Cast Iron
Installation Type
Drop-In
For Use with Drain Type
Roof Drain
Compatible with Manufacturer Model Number
RD2190
Drain Style
Round
Compatible with Brand
Zurn
ADA Compliant
No
Shape
Round
Grate Surface Type
Slotted
Product Type
Dome Strainer
Compatible Manufacturer Part Number
RD2190
Compatible Manufacturer Model Number
RD2190
For Use With Mfr. Model Number
RD2190
Compatible with Manufacturer Model No.
RD2190
Compatible with Mfr. Model No.
RD2190
For Use with Mfr Model Number
RD2190
Compatible Pump Manufacturer Part Number
RD2190
Compatible Mfr. Model Number
RD2190
Description
Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 12 1/2 in, Material Cast Iron, Finish Unfinished, Installation Type Drop-In, Color Gray, Grate Surface Type Slotted, Shape Round, Load Capacity Not Applicable, ADA Compliant Not Applicable, Overall Height 4 5/8 in, For Use with Drain Type Roof Drain, Drain Style Round, Compatible with Manufacturer Model Number RD2190, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.