Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downspout

  • Mfr # ZARB199-3-PVC

  • Zoro # G322410263


product price: $734.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZARB199-3-PVC
Zoro #
G322410263
UPC #
670240424449
Country of Origin
India

Description

Downspout Nozzle with Body, Overall Diameter 5 1/2 in, Shape Round, Product Type Downspout Nozzle with Body, Includes Not Applicable, Standards Not Applicable, Finish Not Applicable, Application Not Applicable, Gauge Not Applicable, Material Bronze, Color Not Applicable, Flow Rate Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Fits Pipe Size 3 in, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.