Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downspout

  • Mfr # ZS199-3-DC

  • Zoro # G722411297


product price: $3,375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZS199-3-DC
Zoro #
G722411297
UPC #
670240922204
Country of Origin
Switzerland

Description

Downspout Cover, Overall Diameter 7 7/8 in, Shape Round, Product Type Downspout Cover, Includes Hinged Strainer, Standards Not Applicable, Finish Not Applicable, Application Not Applicable, Gauge Not Applicable, Material Stainless Steel, Color Not Applicable, Flow Rate Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Fits Pipe Size 3 in, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.