4" Pipe Dia. ABS, Nickel Bronze Adjustable Nickel Drain (Discontinued)
- Mfr # FD2210-AB4
- Zoro # G5410382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD2210-AB4
Zoro #
G5410382
UPC #
670240464858
Country of Origin
Unknown
Dimensions
Pipe Dia. (In.)
4"
Height (In.)
5-1/16"
Length (In.)
5-3/16"
Details
Material of Construction
ABS, Nickel Bronze
Type
Adjustable
Grid Material
Nickel Bronze
Connection
Solvent-Weld
Item
Adjustable Nickel Drain
Description
Adjustable Nickel Drain,ABS,4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.