Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ1-PV3-ST-SS
Zoro #
G022410013
UPC #
889934129731
Country of Origin
Switzerland
Description
Floor Drain, Standards Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size Not Applicable, Pipe Outside Diameter Not Applicable, Strainer Material Stainless Steel, Drain Material PVC, Includes PVC Body, Rough In Adapter Assembly, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 3 5/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.