Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain

  • Mfr # EZ2-PV2-ST-CC

  • Zoro # G022410754


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ2-PV2-ST-CC
Zoro #
G022410754
UPC #
889934130010
Country of Origin
Taiwan, Province of China

Description

Floor Drain, Standards ASME A112.6.3, CSA B79, IAPMO, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size Not Applicable, Pipe Outside Diameter Not Applicable, Strainer Material Nickel Bronze, Drain Material PVC, Includes Not Applicable, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 4 3/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.