Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD2-PV2-ST-SS
Zoro #
G022409703
UPC #
889934130607
Country of Origin
Taiwan, Province of China
Description
Floor Drain, Standards ASME A112.6.3, CSA B79, IAPMO, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter Not Applicable, Strainer Material Stainless Steel, Drain Material PVC, Includes Not Applicable, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 5 in, Product Type Floor Drain, Drain Style Square, Grate Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.