Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z163-4NH
Zoro #
G122413372
UPC #
670240176584
Country of Origin
Taiwan, Province of China
Description
Drain, Grate Finish Not Applicable, Outlet Location Bottom, Dome Material Plastic, Drain Material Cast Iron, Height Below Flange 5 1/4 in, Height Above Flange 4 1/2 in, Includes Dome Dome Included, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Standards Not Applicable, Includes Bodies, Clamping Collars, Domes and Deck Plate, Shape Round, Connection Type No Hub, Overall Diameter 15 in, Basin Finish Not Applicable, Color Not Applicable, Resistance Properties Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.