Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z164-3NH
Zoro #
G622412639
UPC #
670240176607
Country of Origin
Switzerland
Description
Drain, Grate Finish Not Applicable, Outlet Location Not Applicable, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 5 1/4 in, Height Above Flange 4 1/2 in, Includes Dome Dome Included, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Standards Not Applicable, Includes Not Applicable, Shape Round, Connection Type No Hub, Overall Diameter 12 in, Basin Finish Not Applicable, Color Not Applicable, Resistance Properties Not Applicable, Grate Surface Type Dome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.